Replacement for Sylvania Dulux L BL 18 W/71 replacement light bulb lamp, 2PK

  • Mfr # DULUX L BL 18 W/71 SYLVANIA

  • Zoro # G310170469


product price: $94.99
/pk 2, $47.50/ea
Free Shipping & Returns

Key Features

Wattage Equivalency
18 W
Bulb Shape
T5
Bulb Color Temp.
7100 K
Bulb Base Type
2G11 4-PIN BASE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DULUX L BL 18 W/71 SYLVANIA
Zoro #
G310170469
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
18 W
Bulb Shape
T5
Bulb Color Temp.
7100 K
Bulb Base Type
2G11 4-PIN BASE

Description

Replacement for Sylvania Dulux L BL 18 W/71 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.