Zoro Homepage

Replacement for Sylvania Dulux S 11w/78 replacement light bulb lamp

  • Mfr # DULUX S 11W/78 SYLVANIA

  • Zoro # G602798401


product price: $62.85
/ea

Key Features

Voltage
90
Watts
11
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DULUX S 11W/78 SYLVANIA
Zoro #
G602798401
UPC #
-
Country of Origin
China

Details

Voltage
90
Watts
11
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Shape
T4

Description

Replacement for Sylvania Dulux S 11w/78 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.