Zoro Homepage

Replacement for Sylvania Dulux S 7w/41k replacement light bulb lamp, 2PK

  • Mfr # DULUX S 7W/41K SYLVANIA

  • Zoro # G510170269


product price: $42.85
/pk 2, $21.43/ea

Key Features

Voltage
45 V
Bulb Shape
T4
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Watts
7 W
Bulb Color Temp.
4100 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DULUX S 7W/41K SYLVANIA
Zoro #
G510170269
UPC #
-
Country of Origin
China

Details

Voltage
45 V
Bulb Shape
T4
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Watts
7 W
Bulb Color Temp.
4100 K

Description

Replacement for Sylvania Dulux S 7w/41k replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.