
Replacement for Sylvania Hci-tc 70w/830 WDL PB G8.5 replacement light bulb lamp
Mfr # HCI-TC 70W/830 WDL PB G8.5 SYLVANIA
Zoro # G502987738
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Bulb Base Type
G8.5 8.5MM CENTER TO CENTER
Bulb Shape
T4
Watts
70
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HCI-TC 70W/830 WDL PB G8.5 SYLVANIA
Zoro #
G502987738
UPC #
-
Country of Origin
China
Details
Voltage
120
Bulb Base Type
G8.5 8.5MM CENTER TO CENTER
Bulb Shape
T4
Watts
70
Description
Replacement for Sylvania Hci-tc 70w/830 WDL PB G8.5 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.