
Replacement for Sylvania MED HAL Os03000-u LED Version replacement light bulb lamp
Mfr # MED HAL OS03000-U LED VERSION SYLVANIA
Zoro # G502782036
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Bulb Shape
T1.5
Wattage Equivalency
2.52
Watts
2.52
Voltage
3.5
Color Temperature
5000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MED HAL OS03000-U LED VERSION SYLVANIA
Zoro #
G502782036
UPC #
-
Country of Origin
China
Details
Bulb Shape
T1.5
Wattage Equivalency
2.52
Watts
2.52
Voltage
3.5
Color Temperature
5000
Description
Replacement for Sylvania MED HAL Os03000-u LED Version replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.