Shop ILC
See all product information
Create Account
Replacement for Sylvania XBO 1600 W CL OFR replacement light bulb lamp
Mfr # XBO 1600 W CL OFR SYLVANIA
Zoro # G702780849
product price:Â
$
2,865.99
/ea
Free Shipping & Returns
Key Features
Voltage
24
Bulb Base Type
SFA27-10, SFA27-12
Bulb Shape
SPECIAL
Watts
1600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XBO 1600 W CL OFR SYLVANIA
- Zoro #
- G702780849
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Bulb Base Type
- SFA27-10, SFA27-12
- Bulb Shape
- SPECIAL
- Watts
- 1600
Description
Replacement for Sylvania XBO 1600 W CL OFR replacement light bulb lamp