Zoro Homepage

Replacement for Target Tech Turbo Beam 100w 12V replacement light bulb lamp, 2PK

  • Mfr # TURBO BEAM 100W 12V TARGET TECH

  • Zoro # G210172594


product price: $48.15
/pk 2, $24.08/ea

Key Features

Bulb Shape
T3.5
Bulb Base Type
P14.5S
Voltage
12 V
Watts
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TURBO BEAM 100W 12V TARGET TECH
Zoro #
G210172594
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.5
Bulb Base Type
P14.5S
Voltage
12 V
Watts
100 W

Description

Replacement for Target Tech Turbo Beam 100w 12V replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.