Shop ILC
See all product information
Create Account
Replacement for TCP 32426t41k replacement light bulb lamp, 2PK
Mfr # 32426T41K TCP
Zoro # G810171447
product price:Â
$
31.85
/pk 2, $15.93/ea
Key Features
Wattage Equivalency
26 W
Bulb Shape
T4
Bulb Base Type
GX24Q-3 4-PIN
Bulb Color Temp.
4100 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32426T41K TCP
- Zoro #
- G810171447
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 26 W
- Bulb Shape
- T4
- Bulb Base Type
- GX24Q-3 4-PIN
- Bulb Color Temp.
- 4100 K
Description
Replacement for TCP 32426t41k replacement light bulb lamp 2 Pack