
Replacement for TCP 33123sp/41k replacement light bulb lamp, 2PK
Mfr # 33123SP/41K TCP
Zoro # G010179885
product price: $39.79
/pk 2, $19.90/eaKey Features
Bulb Color Temp.
4100 K
Bulb Base Type
GU24 2 PIN
Voltage
120 V
Watts
23 W
Bulb Shape
COIL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33123SP/41K TCP
Zoro #
G010179885
UPC #
-
Country of Origin
China
Details
Bulb Color Temp.
4100 K
Bulb Base Type
GU24 2 PIN
Voltage
120 V
Watts
23 W
Bulb Shape
COIL
Description
Replacement for TCP 33123sp/41k replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.