
Replacement for TCP 80102341 replacement light bulb lamp, 2PK
Mfr # 80102341 TCP
Zoro # G710164044
product price: $43.75
/pk 2, $21.88/eaKey Features
Bulb Color Temp.
4100 K
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Watts
23 W
Bulb Shape
COIL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80102341 TCP
Zoro #
G710164044
UPC #
-
Country of Origin
China
Details
Bulb Color Temp.
4100 K
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Watts
23 W
Bulb Shape
COIL
Description
Replacement for TCP 80102341 replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.