Zoro Homepage

Replacement for TCP L30p38d2541knfl replacement light bulb lamp

  • Mfr # L30P38D2541KNFL TCP

  • Zoro # G402913868


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
30
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
PAR38
Color Temperature
4100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L30P38D2541KNFL TCP
Zoro #
G402913868
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
30
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
PAR38
Color Temperature
4100
Wattage Equivalency
30

Description

Replacement for TCP L30p38d2541knfl replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.