Shop ILC
See all product information
Create Account
Replacement for TCP Led712vmr16830kfl replacement light bulb lamp
Mfr # LED712VMR16830KFL TCP
Zoro # G502814461
product price:Â
$
53.85
/ea
Key Features
Voltage
12
Watts
7
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Color Temperature
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED712VMR16830KFL TCP
- Zoro #
- G502814461
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 7
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Color Temperature
- 3000
- Wattage Equivalency
- 7
Description
Replacement for TCP Led712vmr16830kfl replacement light bulb lamp