Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Tensor 7190 replacement light bulb lamp, 10PK

  • Mfr # 7190 TENSOR

  • Zoro # G610124506


product price: $64.39
/pk 10, $6.44/ea

Key Features

Watts
13.31 W
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
Voltage
12.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7190 TENSOR
Zoro #
G610124506
UPC #
-
Country of Origin
China

Details

Watts
13.31 W
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
Voltage
12.8 V

Description

Replacement for Tensor 7190 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.