Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Thhc Lighting Ft2405f replacement light bulb lamp, 10PK

  • Mfr # FT2405F THHC LIGHTING

  • Zoro # G010121884


product price: $156.99
/pk 10, $15.70/ea
Free Shipping & Returns

Key Features

Bulb Base Type
SV8.5-8 FESTOON CAP
Color Temperature
2800 K
Bulb Shape
T3.25
Watts
5 W
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT2405F THHC LIGHTING
Zoro #
G010121884
UPC #
-
Country of Origin
China

Details

Bulb Base Type
SV8.5-8 FESTOON CAP
Color Temperature
2800 K
Bulb Shape
T3.25
Watts
5 W
Voltage
24 V

Description

Replacement for Thhc Lighting Ft2405f replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.