Zoro Homepage

Replacement for Thhc Lighting Rlb2405xf replacement light bulb lamp, 2PK

  • Mfr # RLB2405XF THHC LIGHTING

  • Zoro # G010174569


product price: $18.39
/pk 2, $9.20/ea

Key Features

Bulb Base Type
RIDGID LOOP
Color Temperature
2800 K
Watts
5 W
Bulb Shape
T3.25
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLB2405XF THHC LIGHTING
Zoro #
G010174569
UPC #
-
Country of Origin
China

Details

Bulb Base Type
RIDGID LOOP
Color Temperature
2800 K
Watts
5 W
Bulb Shape
T3.25
Voltage
24 V

Description

Replacement for Thhc Lighting Rlb2405xf replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.