Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Thorn A1/193 replacement light bulb lamp

  • Mfr # A1/193 THORN

  • Zoro # G502774352


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Bulb Shape
T8
Bulb Base Type
B21S-4 21MM DIAMETER 4 BAYONETS
Wattage Equivalency
100
Watts
100
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1/193 THORN
Zoro #
G502774352
UPC #
-
Country of Origin
China

Details

Bulb Shape
T8
Bulb Base Type
B21S-4 21MM DIAMETER 4 BAYONETS
Wattage Equivalency
100
Watts
100
Voltage
12

Description

Replacement for Thorn A1/193 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.