Shop ILC
See all product information
Create Account
Replacement for Topcon PRO Lite replacement light bulb lamp
Mfr # PRO LITE TOPCON
Zoro # G003230142
product price:Â
$
56.89
/ea
Key Features
Voltage
12
Watts
100
Bulb Base Type
GZ6.35 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRO LITE TOPCON
- Zoro #
- G003230142
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 100
- Bulb Base Type
- GZ6.35 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3400
Description
Replacement for Topcon PRO Lite replacement light bulb lamp