Replacement for Toshiba 16p30s/840sp8 replacement light bulb lamp

  • Mfr # 16P30S/840SP8 TOSHIBA

  • Zoro # G502782708


product price: $36.49
/ea

Key Features

Voltage
120
Watts
15.6
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR30
Color Temperature
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P30S/840SP8 TOSHIBA
Zoro #
G502782708
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
15.6
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR30
Color Temperature
4000
Wattage Equivalency
15.6

Description

Replacement for Toshiba 16p30s/840sp8 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.