Shop ILC
See all product information
Create Account
Replacement for Toshiba 20p38/840nfl25 replacement light bulb lamp
Mfr # 20P38/840NFL25 TOSHIBA
Zoro # G802913840
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
30
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
PAR38
Color Temperature
4100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20P38/840NFL25 TOSHIBA
- Zoro #
- G802913840
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 30
- Bulb Base Type
- E10 MINIATURE SCREW BASE 10MM DIAMETER
- Bulb Shape
- PAR38
- Color Temperature
- 4100
- Wattage Equivalency
- 30
Description
Replacement for Toshiba 20p38/840nfl25 replacement light bulb lamp