Shop ILC
See all product information
Create Account
Replacement for Transistor Elec. 841009 replacement light bulb lamp, 10PK
Mfr # 841009 TRANSISTOR ELEC.
Zoro # G510123593
product price:Â
$
106.99
/pk of 10, $10.70/ea
Free Shipping & Returns
Key Features
Bulb Base Type
SX4 4MM SUB-MIDGET FLANGED
Voltage
5 V
Watts
0.3 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 841009 TRANSISTOR ELEC.
- Zoro #
- G510123593
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- SX4 4MM SUB-MIDGET FLANGED
- Voltage
- 5 V
- Watts
- 0.3 W
Description
Replacement for Transistor Elec. 841009 replacement light bulb lamp 10 Pack