Replacement for Triumph Paper Cutter 12V 10W Festoon replacement light bulb lamp, 4PK

  • Mfr # PAPER CUTTER 12V 10W FESTOON TRIUMPH

  • Zoro # G310176133


product price:  $40.29
/pk 4, $10.07/ea

Key Features

Voltage
12 V
Bulb Shape
FESTOON
Watts
10 W
Bulb Base Type
SV8.5-8 FESTOON CAP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAPER CUTTER 12V 10W FESTOON TRIUMPH
Zoro #
G310176133
UPC #
-
Country of Origin
China

Details

Voltage
12 V
Bulb Shape
FESTOON
Watts
10 W
Bulb Base Type
SV8.5-8 FESTOON CAP

Description

Replacement for Triumph Paper Cutter 12V 10W Festoon replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.