This item is Discontinued.

Ilc Replacement for Triumph Street Triple 900 CC Year 2008 Dual Beam replacement light bulb lamp STREET TRIPLE 900 CC YEAR 2008 DUAL BEAM TRIUMPH

This item is Discontinued.

Ilc

Replacement for Triumph Street Triple 900 CC Year 2008 Dual Beam replacement light bulb lamp (Discontinued)

Mfr # STREET TRIPLE 900 CC YEAR 2008 DUAL BEAM TRIUMPH
Zoro # G002855421
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STREET TRIPLE 900 CC YEAR 2008 DUAL BEAM TRIUMPH
Zoro #
G002855421
UPC #
-
Country of Origin
China

Details

Bulb Base Type
P45T
Bulb Shape
T4
Wattage Equivalency
60
Voltage
12
Watts
60

Description

Replacement for Triumph Street Triple 900 CC Year 2008 Dual Beam replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.