Shop ILC
See all product information
Create Account
Replacement for Turner / Barnstead Sp-870 + Miniature Lamp replacement light bulb lamp, 10PK
Mfr # SP-870 + MINIATURE LAMP TURNER / BARNSTEAD
Zoro # G610124421
product price:Â
$
149.99
/pk 10, $15.00/ea
Free Shipping & Returns
Key Features
Bulb Shape
S8
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Voltage
12.8 V
Watts
18.43 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-870 + MINIATURE LAMP TURNER / BARNSTEAD
- Zoro #
- G610124421
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- S8
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Voltage
- 12.8 V
- Watts
- 18.43 W
Description
Replacement for Turner / Barnstead Sp-870 + Miniature Lamp replacement light bulb lamp 10 Pack