Zoro Homepage

Replacement for Univac 4914177-03 replacement light bulb lamp, 10PK

  • Mfr # 4914177-03 UNIVAC

  • Zoro # G610125312


product price: $92.39
/pk 10, $9.24/ea
Free Shipping & Returns

Key Features

Bulb Shape
T1.75
Voltage
6 V
Watts
1.2 W
Bulb Base Type
SX6S 6MM MIDGET FLANGED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4914177-03 UNIVAC
Zoro #
G610125312
UPC #
-
Country of Origin
China

Details

Bulb Shape
T1.75
Voltage
6 V
Watts
1.2 W
Bulb Base Type
SX6S 6MM MIDGET FLANGED

Description

Replacement for Univac 4914177-03 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.