Zoro Homepage

Replacement for Ushio 048777338919 replacement light bulb lamp

  • Mfr # 048777338919 USHIO

  • Zoro # G602992137


product price: $71.89
/ea

Key Features

Voltage
24
Watts
40
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048777338919 USHIO
Zoro #
G602992137
UPC #
-
Country of Origin
China

Details

Voltage
24
Watts
40
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4

Description

Replacement for Ushio 048777338919 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.