Shop ILC
See all product information
Create Account
Replacement for Ushio 1000543 replacement light bulb lamp
Mfr # 1000543 USHIO
Zoro # G103228117
product price:Â
$
49.15
/ea
Key Features
Voltage
115
Watts
575
Bulb Base Type
G9.5 MEDIUM 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1000543 USHIO
- Zoro #
- G103228117
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 115
- Watts
- 575
- Bulb Base Type
- G9.5 MEDIUM 2-PIN
- Bulb Shape
- T6
- Bulb Color Temp.
- 3200
Description
Replacement for Ushio 1000543 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.