Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Ushio 1000834 replacement light bulb lamp, 2PK

  • Mfr # 1000834 USHIO

  • Zoro # G810167006


product price: $27.29
/pk 2, $13.65/ea

Key Features

Bulb Shape
T4
Bulb Color Temp.
3000 K
Voltage
12 V
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Watts
75 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000834 USHIO
Zoro #
G810167006
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Color Temp.
3000 K
Voltage
12 V
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Watts
75 W

Description

Replacement for Ushio 1000834 replacement light bulb lamp 2 Pack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.