Zoro Homepage

Replacement for Ushio 1000976 replacement light bulb lamp

  • Mfr # 1000976 USHIO

  • Zoro # G803016618


product price: $57.99
/ea

Key Features

Voltage
120
Watts
400
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
2950
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000976 USHIO
Zoro #
G803016618
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
400
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
2950

Description

Replacement for Ushio 1000976 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.