Zoro Homepage

Replacement for Ushio 1000990 replacement light bulb lamp, 4PK

  • Mfr # 1000990 USHIO

  • Zoro # G610176376


product price: $54.69
/pk 4, $13.67/ea

Key Features

Watts
250 W
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4
Voltage
130 V
Bulb Color Temp.
2950 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000990 USHIO
Zoro #
G610176376
UPC #
-
Country of Origin
China

Details

Watts
250 W
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4
Voltage
130 V
Bulb Color Temp.
2950 K

Description

Replacement for Ushio 1000990 replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.