Zoro Homepage

Replacement for Ushio 1001389 replacement light bulb lamp, 50PK

  • Mfr # 1001389 USHIO

  • Zoro # G210383266


product price: $18,545.99
/pk 50, $370.92/ea
Free Shipping & Returns

Key Features

Color Temperature
2300 K
Wattage
5,000 W
Base
U-CLIP METAL END WITH WIRE
Voltage
480 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001389 USHIO
Zoro #
G210383266
UPC #
-
Country of Origin
China

Details

Color Temperature
2300 K
Wattage
5,000 W
Base
U-CLIP METAL END WITH WIRE
Voltage
480 V

Description

Replacement for Ushio 1001389 replacement light bulb lamp 50 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.