Shop ILC
See all product information
Create Account
Replacement for Ushio 3000182 replacement light bulb lamp, 2PK
Mfr # 3000182 USHIO
Zoro # G810168560
product price:Â
$
31.65
/pk 2, $15.83/ea
Key Features
Wattage Equivalency
13 W
Bulb Color Temp.
3500 K
Bulb Base Type
2GX7 4-PIN BASE
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3000182 USHIO
- Zoro #
- G810168560
- UPC #
- -
- Country of Origin
- China
- Wattage Equivalency
- 13 W
- Bulb Color Temp.
- 3500 K
- Bulb Base Type
- 2GX7 4-PIN BASE
- Bulb Shape
- T4
Description
Replacement for Ushio 3000182 replacement light bulb lamp 2 Pack