Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Ushio 3000392 replacement light bulb lamp, 25PK

  • Mfr # 3000392 USHIO

  • Zoro # G810159582


product price: $1,181.99
/pk 25, $47.28/ea
Free Shipping & Returns

Key Features

Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
T5
Wattage Equivalency
39 W
Bulb Color Temp.
3000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000392 USHIO
Zoro #
G810159582
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
T5
Wattage Equivalency
39 W
Bulb Color Temp.
3000 K

Description

Replacement for Ushio 3000392 replacement light bulb lamp 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.