Zoro Homepage

Replacement for USHIO 48777321973

  • Mfr # 048777321973 USHIO

  • Zoro # G202813894


product price: $16.15
/ea

Key Features

Bulb Shape
S8
Bulb Base Type
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Wattage Equivalency
17.88
Watts
17.88
Voltage
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048777321973 USHIO
Zoro #
G202813894
UPC #
-
Country of Origin
China

Details

Bulb Shape
S8
Bulb Base Type
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Wattage Equivalency
17.88
Watts
17.88
Voltage
6.5

Description

Replacement for Ushio 048777321973 replacement light bulb lamp 2 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.