Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Ushio 5000755 replacement light bulb lamp, 10PK

  • Mfr # 5000755 USHIO

  • Zoro # G610114798


product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns

Key Features

Color Temperature
2800 K
Bulb Shape
T3.25
Watts
5 W
Voltage
24 V
Bulb Base Type
SV8.5-8 FESTOON CAP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5000755 USHIO
Zoro #
G610114798
UPC #
-
Country of Origin
China

Details

Color Temperature
2800 K
Bulb Shape
T3.25
Watts
5 W
Voltage
24 V
Bulb Base Type
SV8.5-8 FESTOON CAP

Description

Replacement for Ushio 5000755 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.