Shop ILC
See all product information
Create Account
Replacement for Ushio 50par36/fl30/12v replacement light bulb lamp
Mfr # 50PAR36/FL30/12V USHIO
Zoro # G503019339
product price:Â
$
39.39
/ea
Key Features
Voltage
12
Watts
50
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50PAR36/FL30/12V USHIO
- Zoro #
- G503019339
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 50
- Bulb Base Type
- SCREW TERMINALS
- Bulb Shape
- PAR36
Description
Replacement for Ushio 50par36/fl30/12v replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.