Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Ushio 8203 replacement light bulb lamp

  • Mfr # 8203 USHIO

  • Zoro # G502776011


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Bulb Shape
B6
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
25
Watts
25
Voltage
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8203 USHIO
Zoro #
G502776011
UPC #
-
Country of Origin
China

Details

Bulb Shape
B6
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
25
Watts
25
Voltage
25

Description

Replacement for Ushio 8203 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.