Replacement for Ushio Cf23clt/4100/gu24 Coil-twist-spiral replacement light bulb lamp, 2PK

  • Mfr # CF23CLT/4100/GU24 COIL-TWIST-SPIRAL USHIO

  • Zoro # G710171714


product price:  $39.79
/pk 2, $19.90/ea

Key Features

Watts
23 W
Bulb Base Type
GU24 2 PIN
Bulb Shape
COIL
Bulb Color Temp.
4100 K
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF23CLT/4100/GU24 COIL-TWIST-SPIRAL USHIO
Zoro #
G710171714
UPC #
-
Country of Origin
China

Details

Watts
23 W
Bulb Base Type
GU24 2 PIN
Bulb Shape
COIL
Bulb Color Temp.
4100 K
Voltage
120 V

Description

Replacement for Ushio Cf23clt/4100/gu24 Coil-twist-spiral replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.