Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Ushio Cf23clt/e26 4100k replacement light bulb lamp, 2PK

  • Mfr # CF23CLT/E26 4100K USHIO

  • Zoro # G410170208


product price: $48.89
/pk 2, $24.45/ea

Key Features

Bulb Shape
COIL
Bulb Color Temp.
4100 K
Watts
23 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF23CLT/E26 4100K USHIO
Zoro #
G410170208
UPC #
-
Country of Origin
China

Details

Bulb Shape
COIL
Bulb Color Temp.
4100 K
Watts
23 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V

Description

Replacement for Ushio Cf23clt/e26 4100k replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.