
Replacement for Ushio Cf26clt/2700/e26 replacement light bulb lamp, 2PK
Mfr # CF26CLT/2700/E26 USHIO
Zoro # G610170237
product price: $46.99
/pk 2, $23.50/eaKey Features
Watts
23 W
Bulb Color Temp.
2700 K
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
COIL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF26CLT/2700/E26 USHIO
Zoro #
G610170237
UPC #
-
Country of Origin
China
Details
Watts
23 W
Bulb Color Temp.
2700 K
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
COIL
Description
Replacement for Ushio Cf26clt/2700/e26 replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.