Replacement for Ushio F14t5/835, 22-inch replacement light bulb lamp, 2PK

  • Mfr # F14T5/835, 22-INCH USHIO

  • Zoro # G310171909


product price:  $66.99
/pk 2, $33.50/ea

Key Features

Wattage Equivalency
14 W
Bulb Shape
T5
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Color Temp.
3500 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F14T5/835, 22-INCH USHIO
Zoro #
G310171909
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
14 W
Bulb Shape
T5
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Color Temp.
3500 K

Description

Replacement for Ushio F14t5/835, 22-inch replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.