Replacement for Ushio F17t8/850 86cri replacement light bulb lamp, 25PK

  • Mfr # F17T8/850 86CRI USHIO

  • Zoro # G610159638


product price:  $480.99
/pk 25, $19.24/ea
Free Shipping & Returns

Key Features

Wattage Equivalency
17 W
Bulb Color Temp.
5000 K
Bulb Shape
T8
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F17T8/850 86CRI USHIO
Zoro #
G610159638
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
17 W
Bulb Color Temp.
5000 K
Bulb Shape
T8
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER

Description

Replacement for Ushio F17t8/850 86cri replacement light bulb lamp 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.