Replacement for Ushio F25t8/730 78cri replacement light bulb lamp, 24PK

  • Mfr # F25T8/730 78CRI USHIO

  • Zoro # G510140866


product price:  $567.99
/pk 24, $23.67/ea
Free Shipping & Returns

Key Features

Wattage Equivalency
25 W
Bulb Shape
T8
Bulb Color Temp.
3000 K
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F25T8/730 78CRI USHIO
Zoro #
G510140866
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
25 W
Bulb Shape
T8
Bulb Color Temp.
3000 K
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER

Description

Replacement for Ushio F25t8/730 78cri replacement light bulb lamp 24 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.