Replacement for Ushio F39t5ho/841, 34-inch replacement light bulb lamp, 50PK

  • Mfr # F39T5HO/841, 34-INCH USHIO

  • Zoro # G010188429


product price:  $2,512.99
/pk 50, $50.26/ea
Free Shipping & Returns

Key Features

Wattage Equivalency
39 W
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
T5
Bulb Color Temp.
4100 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F39T5HO/841, 34-INCH USHIO
Zoro #
G010188429
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
39 W
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
T5
Bulb Color Temp.
4100 K

Description

Replacement for Ushio F39t5ho/841, 34-inch replacement light bulb lamp 50 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.