Shop ILC
See all product information
Create Account
Replacement for Ushio Fmt/fg, Jr12v-35w/sp12/fg replacement light bulb lamp, 2PK
Mfr # FMT/FG, JR12V-35W/SP12/FG USHIO
Zoro # G310175013
product price:Â
$
37.15
/pk of 2, $18.58/ea
Key Features
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Watts
35 W
Voltage
12 V
Bulb Color Temp.
3000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FMT/FG, JR12V-35W/SP12/FG USHIO
- Zoro #
- G310175013
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Watts
- 35 W
- Voltage
- 12 V
- Bulb Color Temp.
- 3000 K
Description
Replacement for Ushio Fmt/fg, Jr12v-35w/sp12/fg replacement light bulb lamp 2 Pack