Shop ILC
See all product information
Create Account
Replacement for Ushio Fmv/c/a replacement light bulb lamp
Mfr # FMV/C/A USHIO
Zoro # G103229411
product price:Â
$
29.19
/ea
Key Features
Voltage
12
Watts
35
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
2950
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMV/C/A USHIO
- Zoro #
- G103229411
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12
- Watts
- 35
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 2950
Description
Replacement for Ushio Fmv/c/a replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.