Shop ILC
See all product information
Create Account
Replacement for USHIO FST 12V-10W/C/XX, .740A T10X44 CLEAR
Mfr # FST 12V-10W/C/XX, .740A T10X44 CLEAR USHIO
Zoro # G102775544
product price:Â
$
20.15
/ea
Key Features
Voltage
12
Bulb Base Type
SV8.5-8 FESTOON CAP
Watts
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FST 12V-10W/C/XX, .740A T10X44 CLEAR USHIO
- Zoro #
- G102775544
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Bulb Base Type
- SV8.5-8 FESTOON CAP
- Watts
- 10
Description
Replacement for Ushio FST 12v-10w/c/xx, .740a T10x44 Clear replacement light bulb lamp 10 Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov