Shop ILC
See all product information
Replacement for Ushio FST 24v-5w/f/xx, .192a T10x44 Frosted replacement light bulb lamp, 10PK
Mfr # FST 24V-5W/F/XX, .192A T10X44 FROSTED USHIO
Zoro # G110115301
product price:Â $195.99
/pk 10, $19.60/ea
Free Shipping & Returns
Key Features
Voltage
24 V
Bulb Base Type
SV8.5-8 FESTOON CAP
Bulb Shape
T3.25
Watts
5
Color Temperature
2800 K
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FST 24V-5W/F/XX, .192A T10X44 FROSTED USHIO
Zoro #
G110115301
UPC #
-
Country of Origin
China
Details
Voltage
24 V
Bulb Base Type
SV8.5-8 FESTOON CAP
Bulb Shape
T3.25
Watts
5
Color Temperature
2800 K
Description
Replacement for Ushio FST 24v-5w/f/xx, .192a T10x44 Frosted replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.