Zoro Homepage

Replacement for Ushio Fte/fg replacement light bulb lamp, 4PK

  • Mfr # FTE/FG USHIO

  • Zoro # G510176582


product price: $56.39
/pk 4, $14.10/ea

Key Features

Bulb Color Temp.
2925 K
Voltage
12 V
Bulb Base Type
GZ4 GU4 2-PIN
Watts
35 W
Bulb Shape
MR11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTE/FG USHIO
Zoro #
G510176582
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
2925 K
Voltage
12 V
Bulb Base Type
GZ4 GU4 2-PIN
Watts
35 W
Bulb Shape
MR11

Description

Replacement for Ushio Fte/fg replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.