Shop ILC
See all product information
Create Account
Replacement for USHIO J130V-100W/79MM
Mfr # J130V-100W/79MM USHIO
Zoro # G503028454
product price:Â
$
21.55
/ea
Key Features
Voltage
130
Watts
100
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J130V-100W/79MM USHIO
- Zoro #
- G503028454
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 130
- Watts
- 100
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T3
Description
Replacement for Ushio J130v-100w/79mm replacement light bulb lamp 2 Pack