Shop ILC
See all product information
Create Account
Replacement for Ushio J220v-500we, 119mm replacement light bulb lamp, 2PK
Mfr # J220V-500WE, 119MM USHIO
Zoro # G810172963
product price:Â
$
58.89
/pk 2, $29.45/ea
Key Features
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Voltage
220 V
Bulb Shape
T3
Watts
500 W
Bulb Color Temp.
3000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J220V-500WE, 119MM USHIO
- Zoro #
- G810172963
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage
- 220 V
- Bulb Shape
- T3
- Watts
- 500 W
- Bulb Color Temp.
- 3000 K
Description
Replacement for Ushio J220v-500we, 119mm replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.